Beli pin wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER TOOL Pin Spanner (Tang Rivet)Deskripsi:-A strong type.-Exclusive spanner for tightening the round nut with a pin hole.-A design that can be used by a shock (single hand hammer) to the rear rotating part of the handle part.-Pin PWA (2 pieces per set)/PWB (2 pieces per set)atribut:
- Accessories: Pin PWA (2 pieces per set)/PWB (2 pieces per set)
- Applicable Dimensions (mm): 18 to 100
- Pin Diameter (mm): 5x7, 6x8
- Total Length (mm): 250
- Strafco 3/4inch Dr. Hinged HandleDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better accessatribut:
- Size (inch): 19
- Drive End (inch): 0.76
- Overall Length (inch): 19
- JTC Universal Pin Spanner SetDeskripsi:- Made of special steel to adjust or remove the win-hole nuts.- Replace pins and central adjustable nut for any size you needatribut:
- Range to Use (mm): 20~95
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Pin Diameter (Φmm): 2.5・3・4・5・6・7・8・9
- ASH Hook Spanner Wrench (Kunci Pas Kait)atribut:
- Type: Hooking spanner
- WESTWARD Adjustable Pin Spanner Wrench (Kunci Pas Kait)Deskripsi:Fixed-pin spanner wrenches have a curved arm with a small pin or nub on the end. The pin or nub fits into one of the holes in the nut and the handle is turned to loosen or tighten the nut. These wrenches are not adjustable and can only tighten or loosen one size nut.atribut:
- Corrosion-Resistant: Yes
- Adjustable: Manual
- Finish: Black Oxide
- Handle Color: Black
- Material: Alloy Steel
- Pin Shape: Round
- Side or Face Opening: Side
- UNSPSC: 27111726
- Strafco Combination Wrench 12 Point Full Polish Finish Long Pattern Metric (Kunci Ring Pas)Deskripsi:4 CONVEX CONTACT POINTS4Convex Contact Points open end design offers more contact points and more power than conventional design to reduce spreadingSTRENGTHBetter thickness open end offers better torqueLonger handle offers better torque and more safetyCOMFORTBetter thickness offers more comfortable grip with stronger power to reduce fatigueSTRENGTH & SAFETYRadius corner design in the box end engages the flats of the fastener,not the corners, providing 15%-20% more torque. Also prevents rounding of fasteners and enhances the turning of worn,rounded fasteners - extending fastener life and reducing chance of slippage.
- STAUFF Standard Series Single Clamp (Klem Pipa)atribut:
- Bolt Material: Steel, Zinc-Nickel Coated
- Cable Installation: No
- Clamp Body Material: PP Polypropylene
- Cover Plate Material: Steel, Zinc-Nickel Coated
- Fixed Installation of Line: Yes
- Hose Installation: No
- Mounting & Fitting Combination: Cover Plate/Hex. Head Bolt
- Pipe Installation: Yes
- STAUFF Series: Standard Series
- Sliding Installation of Line: No
- Standard: DIN 3015-1
- Tension Clearance: Yes
- Vibration Reducing: Low
- Weld Plate Material: Steel, Zinc-Nickel Coated
- WESTWARD Fixed Pin Spanner Wrench (Kunci Pas Kait)Deskripsi:Fixed-pin spanner wrenches have a curved arm with a small pin or nub on the end. The pin or nub fits into one of the holes in the nut and the handle is turned to loosen or tighten the nut. These wrenches are not adjustable and can only tighten or loosen one size nut.atribut:
- Corrosion-Resistant: Yes
- Item: Fixed Pin Spanner Wrench
- Adjustable: Manual
- Finish: Black Oxide
- Handle Color: Black
- Material: Alloy Steel
- Pin Shape: Round
- Side or Face Opening: Side
- FACOM Hook Pin Spanner Wrench (Kunci Pas Kait)Deskripsi:• For nuts with lateral holes.• Removable hooks.• Sliding the mobile jaw is ensured by simple sliding.Locking on nut is ensured by self-tightening.• The wrenches are fitted with 2 sets of easily interchangeable hooks.
- Okazaki Seiko Tapered Pin ReamerDeskripsi:MCO material is used.atribut:
- Material: MCO (cobalt high speed steel)
- Taper: 1/50
- TOP Adjust Pin Wrench (Kunci Mata Gerinda)Deskripsi:For attaching / detaching the wheel nut of the disc grinderatribut:
- Pin Diameter (Φmm): 4 (use range)
- Distance between axes (mm): 10 to 30 (use range)
- GEDORE Adjustable Pin Spanner Wrench (Kunci Penjepit)Deskripsi:-Exclusive spanner for tightening the round nut with a pin hole.atribut:
- Material: Chrome Vanadium Steel (Cr-V), Treated with Manganese Phosphate
- PROTO Adjustable Pin Spanner Wrench (Kunci Pipa)Deskripsi:These adjustable-pin spanner wrenches have a hinged head or an adjustable head that can tighten or loosen a variety of bearings, lock nut rings, and servicing collars.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: One Piece
- Adjustable: Manual
- Adjustment Type: Quick Adjust
- Finish: Black Oxide
- Material: Alloy Steel
- Measurement Type: SAE
- Pin Shape: Round
- Side or Face Opening: Side
- Standards: Federal Specification GGG-W-665B
- Tether Style: Tether Capable
- ESCO Adjustable Pin Spanner Wrench Hingedatribut:
- Overall Length (mm): 215
- Pin opening (mm): 14-100
- Set Contents: Single item
- Yamoto Hook & Pin Wrench SetDeskripsi:Made of Chrome Vanadium Steel with a satin finish. Set consists of 3 wrenches along with 3 interchangeable hinged hook and pin arms plus 2 spare pins. For use on slotted rings. Supplied in a strong carry case.atribut:
- Material: Chrome Vanadium Steel
- Finish/Coating: Chrome Satin
- Includes: 2 Spare Pins 3 Hook and Pin Arms 3 Wrenches Carry Case
- Number of Pieces: 8
- Size System: Imperial
- Spanner Type: Hook & Pin Wrench
- WILLIAMS Spanner Wrenchatribut:
- UNSPSC: 31160000
Daftar Harga pin wrench Terbaru October 2026
| SUPER TOOL Pin Spanner (Tang Rivet) | Rp2.099.900 |
| Strafco 3/4inch Dr. Hinged Handle | Rp1.999.900 |
| SUPER TOOL Pin Spanner | Rp239.900 |
| FACOM Hinged Socket Wrench | Rp799.900 |
| JTC Universal Pin Spanner Set | Rp2.199.900 |
| ASH Hook Spanner Wrench (Kunci Pas Kait) | Rp119.900 |
| WESTWARD Adjustable Pin Spanner Wrench (Kunci Pas Kait) | Rp539.900 |
| Strafco Combination Wrench 12 Point Full Polish Finish Long Pattern Metric (Kunci Ring Pas) | Rp339.900 |
| STAUFF Standard Series Single Clamp (Klem Pipa) | Rp47.900 |
| WESTWARD Fixed Pin Spanner Wrench (Kunci Pas Kait) | Rp759.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102758870-2.jpg)




/ikP102018668-2.jpg)
/ojP107711883-1.jpg)
/9pP104706349-1.jpg)
/1gP111259052-1.jpg)
/8hP107729305-1.jpg)
/2tP111092101-1.jpg)

/5rP106563207-1.jpg)
/ddP102598481-2.jpg)
/rmP107273994-3.jpg)

/flP108544561-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)